Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # FE1038SF

  • Zoro # G2854871


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1038SF
Zoro #
G2854871
UPC #
-
Country of Origin
India

Dimensions

Overall Length
12 1/2 in
Lead Length
48 in
Shaft Length
6 1/2 in
Body Dia.
5 5/8 in
Stud Size
#8-32
Shaft Dia.
1/2 in
Length Less Shaft
6 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Bearings
Ball
Stud Quantity
4
Item
Condenser Fan Motor
Motor Service Factor
1
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Max. Ambient Temp.
70 Degrees C
Features
Belly Band, Extended Studs Shaft End and Lead End, Mounting Holes in Shell, Thermally Protected
Motor Thermal Protection
Auto
Duty
Continuous
Motor Mounting Position
All Angle
Motor Application
HVAC/R
Hz
60 Hz
Ins. Class
F
Capacitor Required
2MDV6
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Sub Application
Condenser Fan
Motor Shaft Design
Double-Flat
Full Load Amps
2.1 A
Nameplate RPM
825
Motor Frame Material
Steel
Weight
15 lb
Removable Base
Yes
Output Watts
250 W
Usable @ 208V
Yes
Replacement For
Mfr. No. 6303
Usable @ 200V
No
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.1 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Replacement For Mfr. No. 6303, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.