Condenser Fan Motor 1/4 HP 1075 RPM Open Frame
- Mfr # F1026SB
- Zoro # G623931061
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Full Load Amps
1.4 A
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1026SB
- Zoro #
- G623931061
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Full Load Amps
- 1.4 A
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- HP
- 0.25
Dimensions
- Body Dia.
- 5.6 in
Description
Century F1026SB 1/4 HP PSC condenser fan motor, 1075 RPM, 208-230 V single-phase, reversible rotation, frame 48Y and ODP rolled steel enclosure. Features ball bearings, 0.500 in flat shaft with 6.40 in extension, extended stud mounting, 1.4 A draw, Class B insulation, CE/CSA/UL recognition, 12.12 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.