Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/6 hp; 1/4 hp

  • Mfr # 9723

  • Zoro # G0918951


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4 to 1/6
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9723
Zoro #
G0918951
UPC #
-
Country of Origin
India

Dimensions

Overall Length
7 1/2 in
Shaft Length
3 in
Stud Size
#8-32
Body Dia.
5 in
Lead Length
36 in
Shaft Dia.
1/2 in
Length Less Shaft
4 1/2 in
Mounting Stud Length
1/2 in
Bolt Circle Dia.
4 5/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4 to 1/6
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
42Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Thermal Protection
Auto
Duty
Continuous
Ins. Class
B
Motor Bearings
Ball
Motor Service Factor
1
Item
Condenser Fan Motor
Capacitor Required
2MDV6
Stud Quantity
4
Hz
60 Hz
Features
Extend Studs Shaft End and Opposite Shaft End, Thermally Protected
Motor Sub Application
Condenser Fan
Motor Shaft Design
Flat
Motor Application
HVAC/R
Motor Mounting Position
All Angle
Full Load Amps
2.0 A
Nameplate RPM
1,075
Max. Ambient Temp.
60 Degrees C
Duty Cycle
Continuous
Usable @ 208V
Yes
Motor Frame Material
Steel
Weight
12 lb
Usable @ 200V
No
Output Watts
190 W
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.0 A Full Load Amps, 42Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.