Zoro Homepage

Condenser Fan Motor, 7/8 hp

  • Mfr # FC1086F

  • Zoro # G1795507


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
7/8
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1086F
Zoro #
G1795507
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Overall Length
14 1/4 in
Lead Length
5 in
Shaft Length
3 5/8 in
Length Less Shaft
10 5/8 in
Shaft Dia.
1/2 in

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 7/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 4.6/2.3 A Full Load Amps, 48Y Frame, Output Watts 600 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.