DC105 Permanent Magnet Motor 1/4 HP 1725 RPM 2.9A 42CZ
- Mfr # UDC105
- Zoro # G723931183
product price:Â
$
903.99
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
- UDC105
- Zoro #
- G723931183
- UPC #
- -
- Country of Origin
- United States
Description
Century PMDC motor SMITH 1/4 HP, 1725 RPM, 2.9 A (model PEM-UDC105) offers continuous-duty performance with 81.5% efficiency and H-class insulation. The keyed 0.500 in shaft with 1.38 in extension, 1.0 service factor, UL-recognized and CSA-listed construction, and compact 16.50 in L x 7.68 in W x 6.69 in H footprint (13 lb) make it suitable for replacement and OEM applications.