Shop CENTURY
See all product information
Create Account
277V Unit Bearing Motor - Model SMITH-UB-15WAT CCWLE 115V 0.60A
- Mfr # U277
- Zoro # G023932330
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Full Load Amps
0.6 A
No. of Speeds
1
Motor Enclosure Design
TEAO
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U277
- Zoro #
- G023932330
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Full Load Amps
- 0.6 A
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CCWLE
- Nameplate RPM
- 1,500 RPM
Description
Century SMITH-UB-15WAT-CCWLE-115V0.60A unit bearing motor, shaded pole 0.015 kW (1500 RPM) single-phase motor with TEAO enclosure, 115 V and 0.6 A for continuous duty. Cast iron frame with CCWLE rotation, 7.000 in flat shaft extension, 0.312 in shaft diameter, 2 boss/OSE 3-hole mounting, UL recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.