Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Cooler Motor, 1 1/3 hp

  • Mfr # SV2104HV2

  • Zoro # G0528315


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Motor Enclosure Design
Open
RPM Range
1,701-1,800
HP
1 1/3
Full Load Amps
6.4/3.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2104HV2
Zoro #
G0528315
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 1/16 in
Shaft Dia.
5/8 in
Ring Dia.
2 1/2 in
Shaft Length
2 1/8 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
9 15/16 in
Body Dia.
6 1/2 in

Details

Item
Evaporative Cooler Motor
Voltage
230V AC
Motor Enclosure Design
Open
RPM Range
1,701-1,800
HP
1 1/3
Full Load Amps
6.4/3.9 A
Phase
Single
Motor Thermal Protection
Auto
Motor Design
Capacitor-Start
Hz
60 Hz
No. of Speeds
2
Frame
56Z
Motor Application
HVAC/R
Nameplate RPM
1,725/1,140
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Ins. Class
B
Ambient Temperature
40 Degrees C
Motor Bearings
Sleeve
Motor Sub Application
Evaporator Cooler
Motor Mounting Type
Cradle Base
Standards
CSA
Ring to Ring Center
7 1/2 in
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Weight
33 lb
Motor Mounting Position
All Angle
Motor Frame Material
Steel
Usable @ 208V
No
Usable @ 200V
No
Output Watts
750 W
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Features
Auto Protector, Brass Current Carrying, Continuous Filtration of Oil, Dust Caps and Terminal Board Cover, Electro Zin Encapsulating Varnish, Electro Zinc Plated Governor Parts, Heavy Magnet Wire Insulation, Moisture Resistant Terminal Board
Number of Speeds
2

Description

Evaporative Cooler Motor, Single Phase, Motor Design Capacitor-Start, 1 1/3 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 230V AC, 6.4/3.9 A Full Load Amps, 56Z Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.