Zoro Homepage

Evaporative Cooler Motor, 1 hp

  • Mfr # V1104BL

  • Zoro # G1969256


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Motor Enclosure Design
Open
RPM Range
1,701-1,800
HP
1
Full Load Amps
14.4/7.2-6.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1104BL
Zoro #
G1969256
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 13/16 in
Shaft Dia.
5/8 in
Ring Dia.
2 1/2 in
Length Less Shaft
9 15/16 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
1 7/8 in
Body Dia.
6 1/2 in

Details

Item
Evaporative Cooler Motor
Voltage
115/208-230V AC
Motor Enclosure Design
Open
RPM Range
1,701-1,800
HP
1
Full Load Amps
14.4/7.2-6.6 A
Phase
Single
Motor Thermal Protection
Auto
Motor Design
Capacitor-Start
Hz
60 Hz
No. of Speeds
1
Frame
56
Motor Application
HVAC/R
Nameplate RPM
1,725
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.25
Ins. Class
B
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Sub Application
Evaporator Cooler
Motor Mounting Type
Cradle Base
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Standards
CSA
Ring to Ring Center
9 13/16 in
Output Watts
750 W
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Features
Auto protector, Brass Current Carrying, Continuous Filtration of Oil, Electro Zin Encapsulating Varnish, Heavy Magnet Wire Insulation, Single and Two Speed
Usable @ 208V
Yes
Weight
32 lb
Duty Cycle
Continuous
Usable @ 200V
No
Capacitor Required
Yes
Stud Quantity
4
Motor Shaft Design
Keyed
Conduit Box Location
Exterior
Conduit Box Position
F3
RPM @ 50Hz
1425 RPM
Number of Speeds
1

Description

Evaporative Cooler Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 14.4/7.2-6.6 A Full Load Amps, 56 Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.