Zoro Homepage

Evaporative Cooler Motor, 1/3 hp

  • Mfr # VB2034BV1

  • Zoro # G1622406


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
1/3
Full Load Amps
6.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB2034BV1
Zoro #
G1622406
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 7/16 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
7 15/16 in
Ring Dia.
2 1/2 in
Resilient Ring Dia.
2 1/2 in

Details

Item
Evaporative Cooler Motor
Voltage
115V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
1/3
Full Load Amps
6.5 A
Phase
Single
Motor Thermal Protection
Auto
Motor Design
Split-Phase
Hz
60 Hz
No. of Speeds
1
Frame
56Z
Motor Application
HVAC/R
Nameplate RPM
1,725
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Ins. Class
B
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Sub Application
Evaporator Cooler
Motor Mounting Type
Cradle Base
Standards
CSA, UL
Ring to Ring Center
7 7/16 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Mounting Position
All Angle
Usable @ 200V
No
Usable @ 208V
No
Features
Moisture Resistant
Finish
Varnish
Includes
Hardware, Switch Parts
Number of Speeds
1

Description

Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 6.5 A Full Load Amps, 56Z Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.