Shop CENTURY
See all product information
Create Account
F501 Agricultural Fan Motor 1/2 HP
- Mfr # UF501
- Zoro # G023931517
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Frame
56Z
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF501
- Zoro #
- G023931517
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56Z
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- HP
- 0.5
Dimensions
- Body Dia.
- 6.5 in
Description
Century F501 1/2 HP agricultural fan motor (PEM-UF501, UPC 786674020109) features a 0.500 in flat shaft with 1.88 in extension, B insulation, service factor 1 and continuous duty for 60 Hz, 4-pole operation. UL recognized and CSA approved, starting across the line; dimensions 16 x 8 x 10 in and weight 24 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.