H046LES General Purpose Motor - 1 HP 1800 RPM 56J Frame ODP
- Mfr # UH046LES
- Zoro # G123931394
product price:Â
$
968.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH046LES
- Zoro #
- G123931394
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1,800 RPM general purpose motor (model 56JwBASE, PEM-UH046LES) with keyed 0.625 in. shaft and 2.57 in. extension, 1.25 service factor and Class B insulation for continuous duty. Four-pole, 60/50 Hz operation, across-the-line starting, UL recognized and CE marked. Ambient rating 40 DegC; dimensions 16 x 8 x 10 in., weight 21 lb. UPC 786674070937.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.