H516ES General Purpose Pump Motor
- Mfr # UH516ES
- Zoro # G123930939
product price:Â
$
771.99
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
- UH516ES
- Zoro #
- G123930939
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H516ES general purpose pump motor with threaded 0.625 in shaft and 2.604 in shaft extension, 1.15 service factor and 77% efficiency for continuous-duty pump applications. This 2-pole, 60 Hz motor features Class B insulation, across-the-line starting, CE/CSA and UL recognition, ambient rating 40 DegC, compact 16 inx8 inx10 in footprint, 21 lb weight, UPC 786674072771.