H259 General Purpose Pump Motor - MOQ 42 Magnetek Motor
- Mfr # UH259
- Zoro # G323931033
product price:Â
$
516.99
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
- UH259
- Zoro #
- G323931033
- UPC #
- -
- Country of Origin
- Mexico
Description
Century MOQ 42 MAGNETEK MOTOR (PEM-UH259) is a general-purpose pump motor with a threaded 0.625 in shaft and 2.57 in shaft extension, 1.15 service factor and Class B insulation for continuous duty. Two-pole, 60 Hz design starts across the line, is UL recognized and CSA approved, and measures 11 in L x 8 in W x 9 in H, weighing 17 lb (UPC 786674023018).