Shop CENTURY
See all product information
Create Account
B230SE Pool & Spa Motor - 2 HP 3450 RPM 56J Frame ODP
- Mfr # UB230SE
- Zoro # G023931531
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Frame
56J
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB230SE
- Zoro #
- G023931531
- UPC #
- -
- Country of Origin
- Unknown
- Motor Flange Material
- Rolled Steel
- Frame
- 56J
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- HP
- 2
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
Description
Century B230SE pool and spa motor (CENTURY 2U*3450*56J*CX*ODP, PEM-UB230SE) is a 2 HP PSC single-phase motor with 56J frame, 6.5-inch diameter and open drip proof enclosure, dual-voltage 230/115V and CCWSE shaft rotation with automatic overload protection. C-face mounting, single shaft, 9.2/18.4 A, rolled steel construction and 35 lb shipping weight; cross references CENTURY 177021, 184949, 186923, 193633.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.