Shop CENTURY
See all product information
Create Account
Pool & Spa Motor 1.5 HP 3450/1725 RPM 56Z Frame
- Mfr # SDS1152
- Zoro # G723931275
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
HP
1.5
Motor Flange Material
Rolled Steel
Frame
56Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDS1152
- Zoro #
- G723931275
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- HP
- 1.5
- Motor Flange Material
- Rolled Steel
- Frame
- 56Z
- Voltage
- 230V
Description
Century SDS1152 pool and spa motor (PEM-SDS1152) is a 1.5 HP, single-phase PSC ODP motor rated for 230V with a 56Z frame and 6.5-inch diameter. It features CCWSE rotation, auto overload protection, 7.2/2.4 A ratings, rolled steel construction, extended-stud mounting and a single shaft for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.