Shop CENTURY

Jet Pump Motor, C-Face

  • Mfr # K1070
  • Zoro # G000906019

product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Height
5 5/8 in
Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Phase
Single
Full Load Amps
5.7/11.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K1070
Zoro #
G000906019
UPC #
-
Country of Origin
China
Item
Jet Pump Motor
Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Phase
Single
Full Load Amps
5.7/11.4 A
NEMA Design
None
Motor Shaft Rotation
CCWSE
HP
3/4
RPM Range
3,001-3,600
Motor Frame Material
Steel
Duty Cycle
Continuous
Frame
56C
Max. Ambient Temp.
104 Degrees F
Includes
Sealed Switch
Motor Mounting Type
Face
Motor Sub Application
Jet Pump
Voltage
115V AC, 230V AC
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Ins. Class
B
Usable @ 200V
Not Usable at 200V
Motor Application
Pump
Motor Bearings
Ball
Motor Service Factor
1.5
No. of Speeds
1
Nameplate RPM
3,450 RPM
Motor Shaft Design
Keyed
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Weight
19 lb
Usable @ 208V
Not Usable at 208V
Full Load Current @ 60 Hz
5.7/11.4 A
Sub Application
Jet Pump
Product Type
Pump Motor
Insulation Class
B
Efficiency Rating
Standard Efficiency (IE1)
Motor Enclosure Type
Open Drip Proof
Application
Pump
Frame Material
Steel
Number of Speeds
1
Number of Wires
9
Frequency
60 Hz
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.5
Bearing Type
Ball
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Height
5 5/8 in
Shaft Length
2 1/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
9 1/2 in
Body Dia.
5.6 in
Overall Length
11 9/16 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56C
Body Diameter
5.6 in
Shaft Diameter
5/8 in
Wire Rope Length
11 9/16 in
Length
11 9/16 in

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 5.7/11.4, Height 5 5/8 in, HP 3/4, Includes Sealed Switch, Ins. Class B, Length Less Shaft 9 1/2 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.