Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO

  • Mfr # DL1026

  • Zoro # G0517237


product price: $111.86
/ea
Free Shipping & Returns

Key Features

Frame
48
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Shaft Dia.
1/2 in
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1026
Zoro #
G0517237
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Stud Size
#8-32
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Shaft Length
4 1/2 in
Length Less Shaft
5 3/16 in
Overall Length
9 1/8 in
Lead Length
26 in
Bolt Circle Dia.
5 1/8 in

Details

Frame
48
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Motor Enclosure Design
Open Air-Over
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Motor Design
Permanent Split Capacitor
RPM Range
1,001-1,100
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
HP
1/4
Phase
Single
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Voltage
115V AC
Motor Shaft Design
Flat
No. of Speeds
3
Duty
Continuous
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Application
Blowers, Fans and Air Circulators
Motor Service Factor
1
Ring to Ring Center
4 11/16 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Mounting Type
Ring
Motor Mounting Position
Horizontal
Full Load Amps
4.1 A
Motor Bearings
Sleeve
Capacitor Required
2MDV4
Item
Direct Drive Blower Motor
Number of Shafts
1
Usable @ 200V
No
Usable @ 208V
No
Weight
11 lb
Includes
Resilient Mounting Ring
Motor Frame Material
Steel
Mounting Holes
(4) #8-32
Mounting
Stud
Number of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 4.1 A Full Load Amps, 48 Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.