Zoro Homepage

Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO

  • Mfr # U6433

  • Zoro # G2820255


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Includes
Extended Studs, Resilient Rings
Nameplate RPM
1,050
Capacitor Required
No
HP
1/15
Motor Bearings
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6433
Zoro #
G2820255
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 3/16 in
Bolt Circle Dia.
4 7/16 in
Shaft Length
1 13/16 in
Body Dia.
5 in
Stud Size
#8-32
Shaft Dia.
1/2 in
Overall Length
6 3/4 in

Details

Includes
Extended Studs, Resilient Rings
Nameplate RPM
1,050
Capacitor Required
No
HP
1/15
Motor Bearings
Sleeve
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Nonventilated
Mounting Stud Location
Shaft End
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
B
Mounting Stud Pattern
2-1/4 in x 3-7/8 in
Max. Ambient Temp.
40 Degrees C
RPM Range
1,001-1,100
Phase
Single
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Design
Flat
Voltage
115V AC
Item
Unit Heater Motor
Duty
Continuous
Application
Blowers, Fans and Air Circulators
Standards
CSA Certified, UL Recognized
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Mounting Type
Ring/Stud
Motor Design
Shaded Pole
No. of Speeds
1
Motor Shaft Rotation
CCWLE
Motor Mounting Position
Horizontal
Frame
42Y
Full Load Amps
3 A
Motor Application
HVAC/R
Usable @ 208V
No
Weight
8 lb
Number of Shafts
1
Duty Cycle
Continuous
Usable @ 200V
No
Conduit Box Location
Exterior
Number of Speeds
1
Mounting
Ring

Description

Unit Heater Motor, Single Phase, Motor Design Shaded Pole, 1/15 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 115V AC, 3 A Full Load Amps, 42Y Frame, Output Watts 50 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.