Motor, Sp Ph, 1/3 HP, 1725,115/208-230V, 48Y

  • Mfr # ARB2034L6

  • Zoro # G3333897


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
8 1/4 in
Phase
Single
Duty
Continuous
Motor Mounting Position
Horizontal
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB2034L6
Zoro #
G3333897
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 1/4 in
Stud Size
#8-32
Mounting Stud Length
3/4 in
Body Dia.
5 13/16 in
Resilient Ring Dia.
2 1/2 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 1/2 in
Overall Length
9 13/16 in
Bolt Circle Dia.
5 3/16 in

Details

Phase
Single
Duty
Continuous
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Mounting Stud Location
Shaft End
Motor Mounting Type
Cradle Base
Voltage
115/208-230V AC
Application
Blowers, Fans and Air Circulators
RPM Range
1,701-1,800
Motor Shaft Design
Flat
Ring to Ring Center
7 3/4 in
Item
Direct Drive Blower Motor
Capacitor Required
No
Motor Application
HVAC/R
Ins. Class
B
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Frame
48
Hz
60 Hz
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Design
Split-Phase
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Service Factor
1
HP
1/3
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725
Standards
CSA Certified, UL Recognized
Full Load Amps
4.9/2.3/2.5 A
Motor Sub Application
Direct Drive Fan/Blower
Stud Quantity
4
Mounting Holes
4
Motor Frame Material
Steel
Duty Cycle
Continuous
Includes
Resilient Base
Usable @ 208V
Yes
Usable @ 200V
No
Number of Shafts
1
Weight
18 lb
Number of Speeds
1
Mounting
Cradle Base

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 4.9/2.3/2.5 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.