Shop CENTURY
See all product information
Create Account
OEM Replacement Motor 1/12 HP 825 RPM 208-230V 0.5-0.6A
- Mfr # OAM10088
- Zoro # G023931272
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Body Dia.
5.6 in
Motor Shaft Rotation
CWLE
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OAM10088
- Zoro #
- G023931272
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWLE
- HP
- 0.08
- Frame
- 48Y
- Motor Bearings
- Sleeve
- Nameplate RPM
- 825 RPM
- Motor Enclosure Design
- TEAO
Dimensions
- Body Dia.
- 5.6 in
Description
Century OAM10088 OEM replacement PSC motor, 1/12 HP (0.083), 825 RPM, 208-230 V, 0.5-0.6 A, TEAO totally enclosed air over design, frame 48Y with 5.6 in diameter. Horizontal mount with extended studs, 0.500 in flat shaft (2.300 in extension), sleeve bearings, CWLE rotation, rolled steel frame, insulation class B rated for 40 DegC; certifications include CSA and UL Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.