Shop CENTURY
See all product information
Create Account
Replacement Motor 1/4 HP 115V 2-Speed 1625 RPM
- Mfr # ORV4538
- Zoro # G123930960
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Frame
42Y
Voltage
115V
No. of Speeds
2
Motor Bearings
Sleeve
Body Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORV4538
- Zoro #
- G123930960
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 42Y
- Voltage
- 115V
- No. of Speeds
- 2
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
- HP
- 0.25
- Nameplate RPM
- 1,625 RPM
- Motor Shaft Rotation
- DS
- Full Load Amps
- 3.1 A
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
Century ORV4538 OEM replacement motor, 1/4 HP PSC, 115V single-phase, 1625 RPM with 42Y frame and ODP enclosure for HVACR applications. Horizontal rigid-base motor features CWLE rotation, sleeve bearings, 0.500 in flat shaft with 5.700 in extensions, 3.1 A running current, rolled steel construction, and is UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.