Shop CENTURY
See all product information
Create Account
OEM Replacement Motor 1/2 HP 1110/3 5.6in CX
- Mfr # OYK1056S
- Zoro # G323931064
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Enclosure Design
OAO
No. of Speeds
3
Full Load Amps
9.8 A
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OYK1056S
- Zoro #
- G323931064
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Enclosure Design
- OAO
- No. of Speeds
- 3
- Full Load Amps
- 9.8 A
- Voltage
- 115V
- Frame
- 48Y
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CCWLE
- Hz
- 60 Hz
- Nameplate RPM
- 1,110 RPM
- HP
- 0.5
Description
Century OYK1056S OEM replacement motor, PSC single-phase 1/2 HP (0.37 kW) at 1,110 RPM, 115 V with ODP enclosure and 48Y frame; rolled steel construction with sleeve/sleeve bearings, CCWLE rotation, 0.500 in flat shaft with 4.500 in extension, round/belly band mounting and 9.8 A. CE N, CSA Y and UL recognized; Supplier Stock No PEM-OYK1056S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.