Shop CENTURY
See all product information
Create Account
OEM Replacement Motor 1/12 1100 5.0 in CX
- Mfr # OEV1006
- Zoro # G123931073
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Motor Bearings
Ball
Full Load Amps
0.65 A
Frame
48Y
Nameplate RPM
1,050 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OEV1006
- Zoro #
- G123931073
- UPC #
- -
- Country of Origin
- India
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Ball
- Full Load Amps
- 0.65 A
- Frame
- 48Y
- Nameplate RPM
- 1,050 RPM
- HP
- 0.08
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWLE
Dimensions
- Body Dia.
- 5.6 in
Description
Century OEV1006 PSC motor, 1/12 HP (.083), 1050 RPM, 208-230V single-phase with TEAO (Totally Enclosed Air Over) enclosure and frame 42Y, designed for horizontal plate mounting. Features sleeve bearings, CWLE rotation, 0.500 in flat shaft with 2.800 in extension, 0.5 A, auto overload, Class B insulation, 6 poles; supplier stock PEM-OEV1006, 8.8 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.