Shop CENTURY
See all product information
Create Account
OEM Replacement Motor - 1/4 HP 1075 RPM 3/48 YZ CX 115V
- Mfr # ORM1026L
- Zoro # G123931141
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
3
Hz
60 Hz
Frame
48Y
Motor Bearings
Sleeve
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORM1026L
- Zoro #
- G123931141
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 3
- Hz
- 60 Hz
- Frame
- 48Y
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Design
- OAO
- Full Load Amps
- 5.8 A
- Nameplate RPM
- 1,075 RPM
- Voltage
- 115V
- HP
- 0.25
Description
Century ORM1026L OEM replacement PSC motor, 1/4 HP (0.19 kW) single-phase 115V unit delivering 1075 RPM with CCWLE rotation and a 48Y frame. Open drip proof rolled steel construction with sleeve bearings, 0.500 in diameter flat shaft extended 3.000 in, extended-stud mounting, 5.8 A draw, continuous duty and CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.