OEM Replacement Motor for 1/3 HP 1675/2 5.0in CX
- Mfr # ORV4539
- Zoro # G823931137
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Hz
60 Hz
Motor Shaft Rotation
DS
No. of Speeds
2
Nameplate RPM
1,675 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORV4539
- Zoro #
- G823931137
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- HP
- 0.33
- Hz
- 60 Hz
- Motor Shaft Rotation
- DS
- No. of Speeds
- 2
- Nameplate RPM
- 1,675 RPM
- Full Load Amps
- 3.4 A
- Motor Bearings
- Sleeve
- Frame
- 42Y
- Motor Enclosure Design
- Semi Enclosed
- Voltage
- 115V
Description
Century OEM replacement motor (PEM-ORV4539) is a 1/3 HP (0.25 kW) PSC single-phase HVACR motor, 1675 RPM, 115 V, 3.4 A, frame 42Y with semi-enclosed rolled steel housing and sleeve/sleeve bearings. Horizontal lug-bracket mount, CWLE rotation, flat shaft 0.500 in diameter with 3.500 in x 0.500 in x 7.100 in extension, auto overload and B insulation class.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.