P140 Close-Coupled Pump Motor - 5 HP, 3600 RPM, 184JM Frame with Base
- Mfr # UP140
- Zoro # G023931081
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
No. of Speeds
1
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Full Load Amps
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UP140
- Zoro #
- G023931081
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 3,450 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 20 A
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Frame
- 184JM
- Voltage
- 230V
- Hz
- 60 Hz
- HP
- 5 hp
Description
Century 5 3600 184JMwBASE close-coupled pump motor by Century features a keyed 1.250 in shaft with 4.28 in extension, 1.15 service factor and Class B insulation for continuous duty at 60 Hz. Two-pole design starts across the line, is CSA certified, measures 19 in x 12 in x 10 in, weighs 53 lb (UPC 786674028938).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.