Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US Motors 15 HP 1800 RPM 254JP Open Drip Proof Pump Motor
- Mfr # DJ15P2EP
- Zoro # G223931133
product price:Â
$
2,032.99
/ea
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
No. of Speeds
1
HP
15 hp
Nameplate RPM
1,775 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJ15P2EP
- Zoro #
- G223931133
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 15 hp
- Nameplate RPM
- 1,775 RPM
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 254JP
Description
US Motors/Nidec DJ15P2EP 15 HP three-phase close-coupled pump motor, 254JP frame, open drip-proof enclosure, 230/460 V, reverse rotation, 1 speed, 37/18.3 A, 1.15 service factor and 93% efficiency. C-face/footed mounting with 24.00 in C-dimension; rolled steel single-shaft construction. Supplier stock PEM-DJ15P2EP.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.