Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM

  • Mfr # USQ1052

  • Zoro # G3501093


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1/2
RPM Range
3,001-3,600
Motor Service Factor
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USQ1052
Zoro #
G3501093
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Body Dia.
5.6 in
Overall Length
11 13/16 in
Height
9 1/2 in
Length Less Shaft
10 15/16 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1/2
RPM Range
3,001-3,600
Motor Service Factor
1.3
Nameplate RPM
3,450
Frame
48Y
Motor Shaft Rotation
CCWSE
Voltage
115/230V AC
Phase
Single
Full Load Amps
9.9/5.0
Motor Mounting Type
Face
Design
Two Compartment
Ins. Class
B
Hz
60 Hz
Motor Application
Pump
Standards
CSA (LR43341, E25022), LR94643), UL (E44549, UL 1081 Approvable
Max. Ambient Temp.
50 Degrees C
Finish
Black
Motor Efficiency Group
Standard Efficient
Shaft
Threaded 1/2-20 UNF-2A RH
Shaft Material
Stainless Steel
Motor Thermal Protection
Auto
Motor Sub Application
Pool and Spa Pump
Motor Bearings
Ball
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Frame Material
Steel
Motor Shaft Design
Threaded
Weight
17 lb
Motor Mounting Position
Horizontal
Usable @ 200V
No
No. of Speeds
1
Usable @ 208V
No
Duty Cycle
Continuous

Description

Pool Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Finish Black, Frame 48Y, Hz 60 Hz, Full Load Amps 9.9/5.0, Height 9 1/2 in, HP 1/2, Ins. Class B, Length Less Shaft 10 15/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: AZ, CA, FL, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.