Shop CENTURY
See all product information
Create Account
Pro-E Condenser Fan Motor 1/2 HP 1075 RPM 5.6 in
- Mfr # EM3738F
- Zoro # G023931371
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Voltage
460V
Full Load Amps
1.5 A
HP
0.5
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM3738F
- Zoro #
- G023931371
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 1
- Voltage
- 460V
- Full Load Amps
- 1.5 A
- HP
- 0.5
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,075 RPM
- Frame
- 48Y
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Century EM3738F condenser fan motor (PEM-EM3738F) delivers 1/2 HP at 1075 RPM in a TE enclosure for HVACR condensers, running on 460V single-phase power with one speed and electrically reversible rotation. Features include 1.5 A draw, auto overload protection, 1/2 x 6.0 in flat shaft, ball bearings, 10 MFD 370V capacitor, F insulation class, and 60/70 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.