Shop CENTURY
See all product information
Create Account
Replacement Motor 1/5-1/8 HP 1.1A Reverse 208V
- Mfr # ORM1016
- Zoro # G823930970
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
2
Frame
48Y
Motor Bearings
Sleeve
Full Load Amps
1.1 A
HP
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORM1016
- Zoro #
- G823930970
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 2
- Frame
- 48Y
- Motor Bearings
- Sleeve
- Full Load Amps
- 1.1 A
- HP
- 0.2
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Century ORM1016 OEM replacement PSC motor, 1/5 HP (0.15 kW) at 1075 RPM, 208-230 V single-phase with 1.1 A draw and reversible rotation; frame 48Y, OAO enclosure, sleeve bearings, B insulation, 6 poles. Rolled steel housing with extended studs, vertical shaft down, double-flat 0.500 in diameter shaft with 5.500 in extension; CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.