Shop CENTURY
See all product information
Create Account
Replacement Motor for AO Smith
- Mfr # OYK1106
- Zoro # G823931229
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Nameplate RPM
1,075 RPM
Motor Enclosure Design
OAO
No. of Speeds
3
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OYK1106
- Zoro #
- G823931229
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- No. of Speeds
- 3
- Motor Bearings
- Ball
- HP
- 1
- Hz
- 60 Hz
- Frame
- 48Y
- Full Load Amps
- 12.9 A
- Voltage
- 115V
- Motor Shaft Rotation
- CCWLE
Description
Century AO SMITH OYK1106 OEM replacement motor, 1 HP PSC single-phase unit rated 115 V, 12.9 A and 0.75 kW with 1075 RPM and CCWLE rotation. Horizontal, round/belly-band mounted 48Y frame ODP motor features ball bearings front and rear, 0.500 in flat shaft with 3.50 in extension, Class B insulation, auto overload, CE/N CSA and UL recognized, 21.21 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.