Room Air Cond Mtr, PSC, OAO, 1625 RPM

  • Mfr # RAL1024

  • Zoro # G0370072


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAL1024
Zoro #
G0370072
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
4 3/8 in
Lead Length
35 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Stud Size
#8-32 x 1-5/8 in
Shaft Length
7 5/8 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Semi Enclosed Air-Over
Motor Mounting Type
Resilient Ring, Extended Stud
Capacitor Required
2MDV4
Ins. Class
A
Motor Application
HVAC/R
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Nameplate RPM
1,625 RPM
Item
Room Air Conditioner Motor
Hz
60 Hz
Motor Bearings
Sleeve
Full Load Amps
3.04 A
Phase
1
Standards
CSA Certified, UL Recognized
Motor Sub Application
Room Air Conditioner
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Service Factor
1
Motor Thermal Protection
Auto
Includes
Extended Studs, Resilient Rings
Motor Mounting Position
Horizontal
Usable @ 208V
No
Weight
12 lb
Motor Shaft Design
Flat
Number of Shafts
2
Mounting Holes
(4) #8-32
Stud Quantity
4
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 200V
No
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower
Mounting
Stud
Number of Speeds
3

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 3.04 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Semi Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.