Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM
Mfr # ARB2024L2
Zoro # G2611253
product price:Â $345.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/4, 1/12
No. of Speeds
2
RPM Range
1,701-1,800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARB2024L2
Zoro #
G2611253
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Length Less Shaft
9 3/8 in
Resilient Ring Dia.
2 1/2 in
Overall Length
11 in
Body Dia.
6 1/2 in
Shaft Length
1 5/8 in
Description
Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/12 hp, 1/4 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 4.4/3.0 A Full Load Amps, 56Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.