Extension Spring
- Mfr # 81074CS
- Zoro # G824450590
product price:Â
$
15.55
/ea
Sold in multiples of 3 for
$46.65
Key Features
Initial Tension
5.51 lbf
Spring Rate
17.9 lb/in
System of Measurement
Inch
Outside Diameter
1.125 in
Standards
AMS 5112, ASTM A228
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81074CS
- Zoro #
- G824450590
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.125 in
- Wire Diameter
- 0.125 in
- Extended Length
- 7 39/64 in
- Free Length
- 4 1/2 in
Details
- Initial Tension
- 5.51 lbf
- Spring Rate
- 17.9 lb/in
- System of Measurement
- Inch
- Standards
- AMS 5112, ASTM A228
- Finish
- Oil
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- End Type
- Full Twist Loop
- Material
- Music Wire
- Item
- Extension Spring
- Shell Material
- Music Wire
Description
Extension Spring, Music Wire, Oil, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.