Shop CHEFMASTER

Butane Stove

  • Mfr # CM90011

  • Zoro # G423361105


product price:  $49.09
/ea

Key Features

Element Type
Heat Transfer Plate
Overall Height
4 1/2 in
Standards
ETL
Number of Elements
1
Power Source
Butane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM90011
Zoro #
G423361105
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Depth
11 1/4 in
Overall Width
13 1/4 in

Details

Element Type
Heat Transfer Plate
Item
Stove
Standards
ETL
Number of Elements
1
Power Source
Butane
Weight
4.6 lb
Heating Capacity
10,000 BtuH

Description

Stove, Number of Elements 1, Heating Capacity 10,000 BtuH, Element Type Heat Transfer Plate, Overall Height 4 1/2 in, Overall Width 13 1/4 in, Overall Depth 11 1/4 in, Standards ETL, Voltage Not Applicable, Wattage Not Applicable, Power Source Butane, Weight 4.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.