Shop CHEFMASTER

Butane Stove

  • Mfr # CM90019

  • Zoro # G723355163


product price:  $86.95
/ea

Key Features

Overall Width
11 1/4 in
Overall Height
4 1/2 in
Power Source
Butane
Overall Depth
13 1/4 in
Number of Elements
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM90019
Zoro #
G723355163
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 1/4 in
Overall Height
4 1/2 in
Overall Depth
13 1/4 in

Details

Power Source
Butane
Number of Elements
1
Element Type
Heat Transfer Plate
Weight
4.6 lb
Standards
ETL
Heating Capacity
15,000 BtuH
Item
Stove

Description

Stove, Number of Elements 1, Heating Capacity 15,000 BtuH, Element Type Heat Transfer Plate, Overall Height 4 1/2 in, Overall Width 11 1/4 in, Overall Depth 13 1/4 in, Standards ETL, Voltage Not Applicable, Wattage Not Applicable, Power Source Butane, Weight 4.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.