Shop CHEFMASTER

Butane Stove

  • Mfr # CM90235

  • Zoro # G423359478


product price:  $61.99
/ea

Key Features

Heating Capacity
12,000 BtuH
Standards
cETLus
Overall Width
14 in
Overall Height
4 in
Power Source
Butane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM90235
Zoro #
G423359478
UPC #
-
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
4 in
Overall Depth
12 in

Details

Heating Capacity
12,000 BtuH
Standards
cETLus
Power Source
Butane
Weight
4.6 lb
Element Type
Heat Transfer Plate
Number of Elements
1
Item
Stove

Description

Stove, Number of Elements 1, Heating Capacity 12,000 BtuH, Element Type Heat Transfer Plate, Overall Height 4 in, Overall Width 14 in, Overall Depth 12 in, Standards cETLus, Voltage Not Applicable, Wattage Not Applicable, Power Source Butane, Weight 4.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.