Shop CHEM-TECH

Chemical Metering Pump, 30 gpd, PVC Head

  • Mfr # X030-XC-AAAAXXX
  • Zoro # G2057495

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Pump Drive Type
Electric Motor
Horsepower (Maximum)
1/60 hp
Nameplate Voltage
230V AC
Flow Rate (Maximum)
30 gpd
Intake Connection Type
Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X030-XC-AAAAXXX
Zoro #
G2057495
UPC #
-
Country of Origin
United States
Pump Drive Type
Electric Motor
Horsepower (Maximum)
1/60 hp
Nameplate Voltage
230V AC
Flow Rate (Maximum)
30 gpd
Intake Connection Type
Tube
Phase
Single
Housing Material
ABS
Seal Material
CSPE
Ambient Temperature (Maximum)
125 Degrees F
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Item
Chemical Metering Pump
Motor Speed (Maximum)
51 RPM
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Water
Frequency
50/60 Hz
Diaphragm Material
CSPE/PTFE
Number of Feeds
1
Degassing Valve Included
No
Turn Down Ratio
10:1
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150
Fitting Material
PVC
Discharge Connection Type
Tube
Head Material
PVC
Operating Pressure (Maximum)
100 psi
Check Ball Material
Ceramic
Flow Rate (Minimum)
3 gpd
Duty Cycle
Continuous
Media Temperature (Maximum)
104 Degrees F
Priming
Self-Priming
Control Programs
Manual Control
Viscosity (Maximum)
20 cps
Reproducibility
+/-3.0%
Stroke Rate (Maximum)
51 stroke/min

Dimensions

Cord Length
6 ft
Intake Connection Size
1/2 in
Overall Width
8.8 in
Overall Height
3.5 in
Length
7.3 in
Discharge Connection Size
1/2 in
Overall Length
7.3 in

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 30 gpd

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.