Shop CHEM-TECH

Chemical Metering Pump, 30 gpd, PVC Head

  • Mfr # X030-XC-BBA9XXX
  • Zoro # G2051317

product price: 
$
458.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
30 gpd
Discharge Connection Type
Tube
Motor Speed (Maximum)
51 RPM
Operating Pressure (Maximum)
100 psi
Overall Height
3.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X030-XC-BBA9XXX
Zoro #
G2051317
UPC #
-
Country of Origin
United States
Flow Rate (Maximum)
30 gpd
Discharge Connection Type
Tube
Motor Speed (Maximum)
51 RPM
Operating Pressure (Maximum)
100 psi
Head Material
PVC
Horsepower (Maximum)
1/60 hp
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150
Seal Material
FKM
Ambient Temperature (Maximum)
125 Degrees F
Flow Rate (Minimum)
3 gpd
Viscosity (Maximum)
20 cps
Pump Drive Type
Electric Motor
Intake Connection Type
Tube
Fitting Material
PVC
Number of Feeds
1
Item
Chemical Metering Pump
Media Temperature (Maximum)
104 Degrees F
Control Programs
Manual Control
Diaphragm Material
CSPE/PTFE
Check Ball Material
Ceramic
Stroke Rate (Maximum)
51 stroke/min
Duty Cycle
Continuous
Reproducibility
+/-3.0%
Priming
Self-Priming
Turn Down Ratio
10:1
Housing Material
ABS
Phase
Single
Frequency
50/60 Hz
Degassing Valve Included
Yes
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Water
Nameplate Voltage
230V AC
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing

Dimensions

Overall Height
3.5 in
Length
7.3 in
Discharge Connection Size
1/2 in
Intake Connection Size
1/2 in
Cord Length
6 ft
Overall Width
8.8 in
Overall Length
7.3 in

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 30 gpd

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.