Zoro Homepage

Metering Pump, 3 gpd, 110 PSI

  • Mfr # X003-XA-AAAAG19

  • Zoro # G1560329


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
3.00 gpd
Voltage
115
Diaphragm Material
CSPE, PTFE, Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X003-XA-AAAAG19
Zoro #
G1560329
UPC #
-
Country of Origin
United States

Dimensions

Width
7 3/8 in
Cord Length
6 ft
Length
8 7/8 in
Height
9 in
Overall Height
7.3 in
Overall Width
7.4 in
Overall Length
8.8 in
Intake Connection Size
1/2 in
Discharge Connection Size
1/2 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
3.00 gpd
Voltage
115
Diaphragm Material
CSPE, PTFE, Viton
Max. Pressure - Pumps
100 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
300 cps
HP - Pumps
1/60 hp
Turn Down Ratio - Pumps
10:1
Reproducibility - Pumps
+/-5.0%
Ball Material - Pumps
Ceramic
Standards
cETLus Listed, ETL
Phase
Single
Max. Strokes per Minute
7 stroke/min
cc/Min.
8 cc/min
Pump Type
Diaphragm
Max. Flow Rate
3 gpd
Seals and O-Rings
CSPE
Item - Chemical Metering Pumps
Chemical Metering Pump
Features
Adjustable Output Via Stroke Length
Number of Feeds
1
Self-Priming
Yes
Ball Material
Ceramic
Body Material - Pumps
Styrene Acrylonitrile
Turn Down Ratio
10:1
Max. Pressure
100 psi
Motor HP
1/60
Max. Viscosity
300 cps
Suction Lift
4 ft
Tubing Material
PVC/Polyethylene
Head and Fitting Material - Pumps
PVC
Seals and O-Rings - Pumps
CSPE
Hz
60
Min. Flow Rate
0.3 gpd
Body Material
Styrene Acrylonitrile
Head and Fitting Material
PVC
Item
Chemical Metering Pump
Reproducibility
+/-5.0%
Motor RPM
7 RPM
Includes
Bleed Valve, Foot Valve Strainer with Weight, Injection Back Pressure Valve, Tube
Priming
Self-Priming
Head Material
PVC
Motor Speed (Maximum)
7 RPM
Duty Cycle
Continuous
Degassing Valve Included
No
Media Temperature (Maximum)
104 Degrees F
Flow Rate (Maximum)
3 gpd
Intake Connection Type
Tube
Fitting Material
PVC
Operating Pressure (Maximum)
100 psi
Horsepower (Maximum)
1/60 hp
Housing Material
Styrene Acrylonitrile
Seal Material
CSPE
Stroke Rate (Maximum)
7 stroke/min
Flow Rate (Minimum)
0.3 gpd
Control Programs
Manual Control
Viscosity (Maximum)
300 cps
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Water
Discharge Connection Type
Tube
Nameplate Voltage
115/230V AC
Frequency
60 Hz
Pump Drive Type
Electric Motor
Check Ball Material
Ceramic

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE/Viton(TM), Discharge Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.