90SPS 1/2 SHORT BRIGHT, 6PK
- Mfr # 49492
- Zoro # G723505926
product price:
$
27.89
/pk of 6, $4.65/ea
Key Features
Point Type
Radial
Overall Length
3-3/4 in
Finish - Machining
Bright
Flute Length
1-1/2 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49492
- Zoro #
- G723505926
- UPC #
- 662355494929
- Country of Origin
- United States
- Point Type
- Radial
- Finish - Machining
- Bright
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Cutting Direction - Machining
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Angle
- 90 Degrees
Dimensions
- Overall Length
- 3-3/4 in
- Flute Length
- 1-1/2 in
- Size
- 1/2 in
Description
90° Short Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.