Shop CLE-FORCE
See all product information
Create Account
27/32 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68696
- Zoro # G523505911
product price:
$
20.99
/ea
Key Features
Flute Length
3.125 in
Flute Type
Spiral Flute
Measurement System
Inch
Shank Type - Machining
Reduced Shank
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68696
- Zoro #
- G523505911
- UPC #
- 697334686965
- Country of Origin
- China
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 27/32 in
Details
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Cutting Direction
- Right Hand
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.