Shop CLE-FORCE
See all product information
Create Account
1-1/4 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68722
- Zoro # G823506014
product price:
$
47.15
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Size
1-1/4 in
Number of Flutes
2
Flute Length
3.125 in
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68722
- Zoro #
- G823506014
- UPC #
- 697334687221
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
Dimensions
- Drill Bit Size
- 1-1/4 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.