Shop CLE-FORCE
See all product information
Create Account
7/8 1681 HS BLK 1/2IN 3FLTS SHK S&D DRL
- Mfr # C68698
- Zoro # G523505850
product price:
$
21.49
/ea
Key Features
Measurement System
Inch
Spiral Direction
Right Hand
Drill Bit Size
7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68698
- Zoro #
- G523505850
- UPC #
- 697334686989
- Country of Origin
- China
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Reduced Shank
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
Dimensions
- Drill Bit Size
- 7/8 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.