Shop CLE-FORCE
See all product information
Create Account
1-1/4 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68669
- Zoro # G023506012
product price:
$
46.69
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1-1/4 in
Flute Length
3.125 in
Shank Type - Machining
Reduced Shank
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68669
- Zoro #
- G023506012
- UPC #
- 697334686699
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
Dimensions
- Drill Bit Size
- 1-1/4 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.