Shop CLE-FORCE
See all product information
Create Account
13/16 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68694
- Zoro # G923506136
product price:
$
20.39
/ea
Key Features
Flute Type
Spiral Flute
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68694
- Zoro #
- G923506136
- UPC #
- 697334686941
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 13/16 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Details
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.