1-31/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68736
- Zoro # G623506597
product price:
$
93.99
/ea
Key Features
Flute Length
3.125 in
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Drill Bit Point Type
Radial
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68736
- Zoro #
- G623506597
- UPC #
- 697334687368
- Country of Origin
- China
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 1-31/64 in
- Overall Length
- 6 in
Details
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.