Shop CLE-FORCE
See all product information
Create Account
47/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68646
- Zoro # G923505825
product price:
$
18.15
/ea
Key Features
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Measurement System
Inch
Number of Flutes
2
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68646
- Zoro #
- G923505825
- UPC #
- 697334686460
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 47/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.