Shop CLE-FORCE
See all product information
Create Account
33/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68632
- Zoro # G723505834
product price:
$
11.79
/ea
Key Features
Shank Type - Machining
Reduced Shank
Finish - Machining
Black Oxide
Measurement System
Inch
Drill Bit Size
33/64 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68632
- Zoro #
- G723505834
- UPC #
- 697334686323
- Country of Origin
- China
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
Dimensions
- Drill Bit Size
- 33/64 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.