Shop CLE-FORCE
See all product information
Create Account
53/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68695
- Zoro # G923506686
product price:
$
21.15
/ea
Key Features
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Shank Type - Machining
Reduced Shank
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68695
- Zoro #
- G923506686
- UPC #
- 697334686958
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 53/64 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.